Shop All Parts Washers & Accessories
Graymills
Parts Washer, Ultrasonic, 4 Gal Tank Cap
Mfr # BTU-4
Zoro # G1293914
product price: $3,377.99
/ea
Free Shipping & Returns
$3,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 4 gal
- Load Capacity (Lb.) 150 lb
- Tank Width (In.) 8 in
- Tank Length (In.) 12 in
- Tank Height (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # BTU-4
- Zoro # G1293914
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 8 in |
Tank Length (In.) | 12 in |
Tank Height (In.) | 10 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 18 in |
Overall Width (In.) | 16 in |
Overall Height (In.) | 16 in |
Details
Tank Capacity | 4 gal |
Load Capacity (Lb.) | 150 lb |
For Use With | 12Y141, 4WT02, 5A343, 5W274 |
Temp. Range (F) | Ambient to 160 Degrees F |
Output Frequency (Hertz) | 40,000 Hz |
Type | Ultrasonic |
Output Watts | 500 W |
Includes | Drain Fitting and Valve, Lift Off Cover with Handle |
Voltage | 115V, 1Ph |
Item | Ultrasonic Parts Washer |
Work Light | No |
Heater Type | Strip |
Resists | Corrosion |
Construction | 316 Stainless Steel |
Filtration | No |
Description
Ultrasonic Parts Washer, Tank Capacity 4 gal, Voltage 115V, 1Ph, Includes Drain Fitting and Valve, Lift Off Cover with Handle, Standards -, Heater Type Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14332 (14332)
- HALTEC Air-Flexx Valve Extension, 16-5/16" (HE-347)
- MOOG Suspension Stabilizer Bar Link - Front, K750049 (K750049)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- GRAYMILLS Flex. Metal Hose, 24-5/8 in L (728-29197)
- GRAYMILLS Foot Control Switch (770-07024)
- GRAYMILLS Alkaline Cleaner, Biodegradable (GM571-25)
- GRAYMILLS Fusible Link (451-23482)
- GRAYMILLS Valve (738-07243)
- GRAYMILLS Foam Filter (742-07095)
- GRAYMILLS Alkaline Cleaning Fluid, 5 G (GM390C5)
- Graymills Parts Washers & Accessories