Shop All Parts Washers & Accessories
Graymills
Parts Washer, Tank Steel, 9 gal, 27" W
Mfr # ST24
Zoro # G511494999
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 9 gal
- For Solution Base Type Solvent-Based
- Maximum Operating Temperature 104 Degrees F
- Maximum Fluid Level 4 1/2 in
- Includes Work Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # ST24
- Zoro # G511494999
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Overall Depth | 20 in |
Tank Overall Width | 27 in |
Tank Overall Height | 15 3/4 in |
Details
Tank Capacity | 9 gal |
For Solution Base Type | Solvent-Based |
Maximum Operating Temperature | 104 Degrees F |
Maximum Fluid Level | 4 1/2 in |
Includes | Work Shelf |
Cleaning Method | Soak |
Series | Handi-Kleen |
Tank Material | Steel |
Item | Parts Washer |
Voltage | 120V AC |
Load Capacity | 300 lb |
Minimum Operating Temperature | 33 Degrees F |
Description
Solvent Parts Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Charge Air Cooler Hose, 4 in. (CAC40-400 X 6)
- COWLES PRODUCTS PROTEKTOTRIM CHROME TRIM & MOLDING, 1/2IN Custom Chrome, 30FT Kit CHROME (37-752)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- GRAYMILLS Cleaning Parts Brush, 2-1/5 in. Bristle L (3B-G)
- GRAYMILLS Fusible Link (451-23482)
- GRAYMILLS Parts Washer, Tank Steel, 109.5 gal (COM904-A)
- GRAYMILLS Screen Cylinder L-4 1/8in Od-3in (742-14088-13)
- GRAYMILLS Gasket, 744-06266 (744-06266)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- WALTER SURFACE TECHNOLOGIES Empty Gold Station Sprayer (53L158)
- Graymills Parts Washers & Accessories