Shop All Parts Washers & Accessories
Graymills
Parts Washer, Tank Steel, 40 gal, 32 3/8" W
Mfr # COM504-A
Zoro # G411899054
product price: $3,742.99
/ea
Free Shipping & Returns
$3,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 40 gal
- Lid Type Auto-Closing Lid
- Tank Overall Width 32 3/8 in
- Minimum Operating Temperature 33 Degrees F
- Series Clean-O-Matic(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # COM504-A
- Zoro # G411899054
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Overall Width | 32 3/8 in |
Tank Overall Depth | 21 in |
Tank Overall Height | 23 5/8 in |
Overall Depth | 21 in |
Overall Height | 37 in |
Overall Width | 44 in |
Description
Solvent Parts Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $TIRE INFLATOR DIAL (AO3081)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- RIECO TITAN Rieco Titan 11094 Drill Adapter (11094)
- STANDARD IGNITION Horn Button, Hb-6 (HB-6)
- GRAYMILLS Door Gasket (603-28730)
- GRAYMILLS Light (772-07645)
- GRAYMILLS Parts Washer, Solvent, 47 Gal, Cap 150 Lb (TRC2420L-A)
- GRAYMILLS Parts Washer, Ultrasonic, 4 Gal Tank Cap (BTU-4)
- GRAYMILLS Parts Washer, Tank Steel, 15 gal, 36" W (PL364-A)
- GRAYMILLS Valve (738-07243)
- GRAYMILLS Alkaline Cleaning Fluid, 5 G (GM390C5)
- Graymills Parts Washers & Accessories