Shop All Parts Washers & Accessories
Graymills
Parts Washer, Tank Steel, 28 gal, 36" W
Mfr # PL364FB-A
Zoro # G711419983
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 28 gal
- Maximum Fluid Level 8 in
- Overall Width 42 in
- Overall Depth 22 in
- Includes Work Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # PL364FB-A
- Zoro # G711419983
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Width | 42 in |
Overall Depth | 22 in |
Overall Height | 38 1/2 in |
Tank Overall Height | 25 1/2 in |
Tank Overall Width | 36 in |
Tank Overall Depth | 22 in |
Description
Solvent Parts Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Rocker Box Cover Ratcheting Bolt Wrench (6529)
- GATES Coolant Hose, 28204 (28204)
- SPEC-D TUNING H1 Halogen Bulbs (BH-H1H-DK)
- ROADPRO Heavy-Duty Plastic Funnel, w/Flexible (SST-80169)
- GRAYMILLS Valve (738-07243)
- GRAYMILLS Parts Washer, Tank Steel, 15 gal, 36" W (PL364-A)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- GRAYMILLS Gas Spring (765-09631)
- GRAYMILLS Parts Washer Basket, Open Mesh, 6 in H (BTU-BSKT-17)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- GRAYMILLS Filter Cartridge, 50 Micron (742-07954-6)
- Graymills Parts Washers & Accessories