Shop All Parts Washers & Accessories
Graymills
Parts Washer, Tank Steel, 20 gal, 36" W
Mfr # DMD336-A-LDL
Zoro # G111420060
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 20 gal
- Cleaning Method Manual
- Overall Width 38 1/2 in
- Tank Overall Height 8 in
- Work Lighting Light Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graymills
- MFR # DMD336-A-LDL
- Zoro # G111420060
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Width | 38 1/2 in |
Tank Overall Height | 8 in |
Tank Overall Width | 36 in |
Overall Height | 39 in |
Tank Overall Depth | 22 5/16 in |
Overall Depth | 22 5/16 in |
Details
Tank Capacity | 20 gal |
Cleaning Method | Manual |
Work Lighting | Light Included |
Filtration Type | Reusable Nylon Filter System |
Tank Material | Steel |
Item | Parts Washer |
Horsepower | 1/125 hp |
Lid Type | Safety Cover with Fusible Link |
Standards | UL1204 Certified |
Features | Abrasive Resistant, Durable, Flexible Stay-Put Metal Flush Hose, Metal Drain Strainer, Reusable Nylon Filter System |
Maximum Operating Temperature | 104 Degrees F |
Voltage | 120V AC |
Pump Maximum Flow Rate | 170 gph |
For Solution Base Type | Solvent-Based |
Minimum Operating Temperature | 33 Degrees F |
Power Source | Manual |
Drum Capacity | 20 gal |
Load Capacity | 100 lb |
Description
Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Manual, Tank Material Steel, Tank Capacity 20 gal, Maximum Fluid Level Not Applicable, Load Capacity 100 lb, Tank Overall Width 36 in, Tank Overall Depth 22 5/16 in, Tank Overall Height 8 in, Minimum Operating Temperature 33 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V AC, Horsepower 1/125 hp, Standards UL1204 Certified, Drum Capacity 20 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE OX 147D Engine Oil Filter Element (OX 147D)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- STENS Oem Replacement Belt For Murray 585416 265-524 (265-524)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 4 oz. (1-004-12C)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- GRAYMILLS Fusible Link (451-23482)
- GRAYMILLS Flex. Metal Hose, 24-5/8 in L (728-29197)
- GRAYMILLS Door Gasket (603-28730)
- GRAYMILLS Gasket, 744-06266 (744-06266)
- GRAYMILLS Parts Washer, Tank Steel, 109.5 gal (COM904-A)
- GRAYMILLS Flow Thru Brush With Hose (749-09925)
- Graymills Parts Washers & Accessories