Shop All Parts Washers & Accessories
Graymills
Parts Washer, Tank Steel, 15 gal, 36" W
Mfr # PL364-A
Zoro # G011420108
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 15 gal
- Horsepower 1/125 hp
- Tank Material Steel
- Voltage 120V AC
- Shelf Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # PL364-A
- Zoro # G011420108
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Depth | 22 in |
Tank Overall Height | 16 1/4 in |
Tank Overall Width | 36 in |
Overall Height | 39 in |
Overall Width | 36 in |
Tank Overall Depth | 22 in |
Description
Solvent Parts Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- K&W Permanent Head Gasket and Block Repair, 32 oz. (401232)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LEDT LOW BEAM HEATED HEADLIGHT W/C (551771)
- JR PRODUCTS JR Products 01174 Coupler Lock Pin with Saver - 1/4", Small (01174)
- GRAYMILLS Parts Washer, Tank Steel, 28 gal, 36" W (PL364FB-A)
- GRAYMILLS Cover Gasket (744-13984)
- GRAYMILLS Filter Bag Single (742-07657)
- GRAYMILLS Flex Hose (728-04102)
- GRAYMILLS Solvent Filter, 11Hx7W in (SSC-11)
- GRAYMILLS Gas Spring (765-09631)
- GRAYMILLS Link Assy (C-43309)
- Graymills Parts Washers & Accessories