Shop All Parts Washers & Accessories
Graymills
Parts Washer, Tank Steel, 109.5 gal
Mfr # COM904-A
Zoro # G311420129
product price: $5,415.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$5,415.99
Free 30-Day Returns
Key Features
- Tank Capacity 109.5 gal
- Overall Depth 30 in
- Standards cETLus Certified
- Overall Height 37 in
- Minimum Operating Temperature 33 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # COM904-A
- Zoro # G311420129
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Depth | 30 in |
Overall Height | 37 in |
Tank Overall Width | 37 11/32 in |
Tank Overall Height | 32 11/32 in |
Tank Overall Depth | 30 in |
Overall Width | 49 in |
Description
Solvent Parts Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mini Fuse, 3A, PK5 (82-ANM-3A)
- CTA MANUFACTURING Gasket Scraper (2080)
- HUSKY TOWING HITCH FIFTH WHEEL ACCESSORIES, CLIP ON NUT SERVICE KIT (32767)
- FOUR SEASONS Hi Flow Ssv M10/16Mm Valve Valve Core, 59356 (59356)
- GRAYMILLS Parts Washer, Tank Steel, 28 gal, 36" W (PL364FB-A)
- GRAYMILLS Filter Bag (742-07412)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- GRAYMILLS Arm, gas Shock (765-09853)
- GRAYMILLS Flex Hose (728-04102)
- GRAYMILLS Valve (738-07243)
- BALDWIN FILTERS Disposable 100 Micron Filter Cartridge (1047874)
- Graymills Parts Washers & Accessories