Graymills

Parts Washer Station, 150 Gal. (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Parts Washers & Accessories

Key Features

  • Tank Capacity 150 gal
  • Load Capacity (Lb.) 300 lb
  • Tank Width (In.) 18 in
  • Tank Length (In.) 48 in
  • Tank Height (In.) 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tank Width (In.) 18 in
Tank Length (In.) 48 in
Tank Height (In.) 32 in
Nominal Tank Depth (In.) 20 in
Overall Length (In.) 55 in
Overall Width (In.) 39 in
Overall Height (In.) 84 in
Pump Size 1/40HP
Overall Width 56 in
Overall Height 84 in
Tank Dimensions WxDxH 45 in x 48 in x 32 in
Tank Overall Depth 48 in
Tank Overall Height 32 in
Overall Depth 55 in
Tank Overall Width 45 in

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Agitating, Heat, Lift Platform Agitation, Soak, Spray Under Immersion, Tank Material Stainless Steel, Tank Capacity 150 gal, Maximum Fluid Level 20 in, Load Capacity 300 lb, Tank Overall Width 45 in, Tank Overall Depth 48 in, Tank Overall Height 32 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 460V, Horsepower 1/40 hp, Includes Flow-Through Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.