Graymills

Parts Washer, Solvent, 117 Gal, Cap 500 Lb (Discontinued)


Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Parts Washers & Accessories

Key Features

  • Tank Capacity 117 gal
  • Load Capacity (Lb.) 500 lb
  • Tank Width (In.) 28 in
  • Tank Length (In.) 38 in
  • Tank Height (In.) 33 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tank Width (In.) 28 in
Tank Length (In.) 38 in
Tank Height (In.) 33 in
Nominal Tank Depth (In.) 17 in
Overall Length (In.) 49 in
Overall Width (In.) 31 in
Overall Height (In.) 38 in
Pump Size 2,400 gph
Overall Height 38 in
Overall Width 31 in
Tank Overall Depth 38 in
Tank Overall Height 33 in
Overall Depth 49 in
Tank Overall Width 28 in
Tank Dimensions WxDxH 28 in x 38 in x 33 in

Description

Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Flush, Spray, Tank Material Steel, Tank Capacity 117 gal, Maximum Fluid Level 17 in, Load Capacity 500 lb, Tank Overall Width 28 in, Tank Overall Depth 38 in, Tank Overall Height 33 in, Voltage 115V, Includes Agitation Manifold, Flush Hose, Workshelf, Spray Nozzle, Standards cETLus Certified, Cleaning Solution Included Not Applicable, Compatible Solution Grainger Part Number 12Y139, 2RE49, 2W352, Heater Type -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.