Shop All Parts Washers & Accessories
Graymills
Parts Washer, Aqueous, 30 gal., Cap 300 lb.
Mfr # BIO922-A
Zoro # G9991414
product price: $1,851.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,851.99
Free 30-Day Returns
Key Features
- Tank Capacity 30 gal
- Load Capacity (Lb.) 300 lb
- Tank Width (In.) 22 in
- Tank Length (In.) 36 in
- Tank Height (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # BIO922-A
- Zoro # G9991414
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 22 in |
Tank Length (In.) | 36 in |
Tank Height (In.) | 18 in |
Nominal Tank Depth (In.) | 9 in |
Overall Length (In.) | 43 in |
Overall Width (In.) | 29 in |
Overall Height (In.) | 38 in |
Pump Size | 0.025 hp |
Overall Width | 28 1/2 in |
Tank Overall Depth | 36 in |
Tank Overall Width | 22 in |
Overall Depth | 43 in |
Tank Overall Height | 18 in |
Overall Height | 38 in |
Tank Dimensions WxDxH | 22 in x 36 in x 18 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Heat, Manual, Soak, Tank Material Plastic, Tank Capacity 30 gal, Maximum Fluid Level 9 in, Load Capacity 300 lb, Tank Overall Width 22 in, Tank Overall Depth 36 in, Tank Overall Height 18 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 110 Degrees F, Voltage 115V, Horsepower 1/40 hp, Includes Flow-Through Brush, Flush Hose, Removable Workshelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, Gra102-Rrb (GRA102-RRB)
- CODE 3 XTP Split Color, 4 LEDs, 12/24VDC, Green (XTP4GG)
- ZEROSTART Forced Flow Circulation Heater - 1500W 120V 12.5A, Left Outlet (3309021)
- DONALDSON Air Filter, Safety Radialseal, P537877 (P537877)
- GRAYMILLS Submersible Pump, Motor, No Connector (1-EAYS)
- GRAYMILLS Cleaning Parts Brush, 2-1/5 in. Bristle L (3B-G)
- GRAYMILLS Screen Cylinder L-4 1/8in Od-3in (742-14088-13)
- GRAYMILLS Gas Spring (765-09631)
- GRAYMILLS Foam Filter (742-07095)
- GRAYMILLS Valve (738-07243)
- OIL EATER Parts Washer Filter (AOPW10179)
- Graymills Parts Washers & Accessories