Shop All Parts Washers & Accessories
Graymills
Nozzle
Mfr # 738-02927
Zoro # G5929533
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 500A, 800A, 900A
- Fits Brand Graymills
- Compatible with Brand Graymills
- Compatible Parts Washer Manufacturer Model Number 500A, 800A, 900A
- For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 738-02927
- Zoro # G5929533
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Nozzle |
For Use With Mfr. Model Number | 500A, 800A, 900A |
Fits Brand | Graymills |
Compatible with Brand | Graymills |
Compatible Parts Washer Manufacturer Model Number | 500A, 800A, 900A |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Product Type | Nozzle |
For Solution Base Type | Solvent-Based |
Description
Nozzle, Product Type Nozzle, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 500A, 800A, 900A, Compatible Parts Washer Grainger Part Number 4KTX1, 4KTX2, 6H013, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Injector Line Support, 91611033000 (91611033000)
- PROJE PREMIUM CAR CARE Leather Conditioner 16oz - Leather Restorer Spray, UV Protectant, Prevents Cracking or Fading (30002)
- STANDARD IGNITION Fuel Pump Sender Connector (S-2255)
- LISLE OIL PAN PLUG RETHREADING KIT (LI58850)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- GRAYMILLS Parts Washer Basket, Open Mesh, 10 in H (BTU-BSKT-7)
- GRAYMILLS Submersible Pump, Motor, No Connector (1-EAYS)
- GRAYMILLS Hinge Seal Gasket 36 In Piece (745-07046)
- GRAYMILLS Solvent, Cleaning, 5 Gal (M5005-141)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- GRAYMILLS Thermostat Repair Kit (C-38718)
- Graymills Parts Washers & Accessories