Shop All Parts Washers & Accessories
Graymills
Motor
Mfr # 317-02685
Zoro # G5994834
original price:
$524.66
8% off
new price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number H42RN
- Compatible with Brand Graymills
- Compatible Parts Washer Manufacturer Model Number H42RN
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 317-02685
- Zoro # G5994834
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | MOTOR |
Fits Brand | Graymills |
For Use With Mfr. Model Number | H42RN |
Compatible with Brand | Graymills |
Compatible Parts Washer Manufacturer Model Number | H42RN |
Product Type | Motor |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
For Solution Base Type | Solvent-Based |
Description
Motor, Product Type Motor, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number H42RN, Compatible Parts Washer Grainger Part Number 4KTW8, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- VIAIR 18 NPTM to 18 Airline Straight Fitting DOT Approved, 10PK (11866-BP)
- VALTERRA ELL 90 DEGREES ROTATING VALVE, 3IN HUB X 3IN BAYONET CAP (T70)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- GRAYMILLS Screen Cylinder L-4 1/8in Od-3in (742-14088-13)
- GRAYMILLS Parts Washer, Tank Steel, 15 gal, 36" W (PL364-A)
- GRAYMILLS Gasket, 744-06266 (744-06266)
- GRAYMILLS Thermostat Repair Kit (C-38718)
- GRAYMILLS Door Gasket (603-28730)
- GRAYMILLS Fusible Link (451-23482)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- Graymills Parts Washers & Accessories