Shop All Machine Tool Coolant Pumps
Graymills
Machine Tool Pump, 1/2hp, Single Phase
Mfr # IMV50-E
Zoro # G806284045
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Impeller Material Aluminum
- Motor Enclosure Totally Enclosed Fan Cooled
- Flow Rate (Maximum, Water) 35 gpm
- Flow Rate @ 15 ft of Head (Maximum, Water) 27 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # IMV50-E
- Zoro # G806284045
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Compatible Intake Pipe Size | 3/4 in |
Overall Height | 18.59 in |
Immersion Depth (Maximum) | 9.56 in |
Compatible Discharge Pipe Size | 3/4 in |
Description
Machine Tool Pump, Nameplate Voltage 115/230V AC, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 35 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 37 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 33 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 27 gpm, Maximum Feet of Head 35 ft, Immersion Depth (Maximum) 9.56 in, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Intake Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Gasket Cork and Buna Inlet (KIT100GBP)
- AQUAMOTION 1" Cast Iron Flange Kit With 2 Flanges, 2 Gaskets, 4 Screws, 4 Bolts (FK100)
- DWYER INSTRUMENTS Flowmeter, 033 Scfh Air (VFB-50)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- GRAYMILLS High PSI, Coolant Pump, 1.5HP, 230/460V (MSPR7-1.5F)
- GRAYMILLS High PSI, Coolant Pump, 3HP, 230/460V (MSPR13-3.0F)
- GRAYMILLS Coolant Immersion Pump, 1HP, 230/460V (IMV100-F)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 230/460V (IMS50-F)
- GRAYMILLS High PSI, Coolant Pump, 2HP, 230/460V (MSPR9-2.0F)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 230/460V (IMV08-F)
- DAYTON Pump, Coolant, 3/4HP, 230/460V, 2.23/1.12Amp (4JPH6)
- Graymills Machine Tool Coolant Pumps