Shop All Parts Washers & Accessories
Graymills
Link Rod
Mfr # 567-26793-65
Zoro # G5952283
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DMD232, DMD236, HK150-A
- Fits Brand Graymills
- Compatible Parts Washer Manufacturer Model Number DMD232, DMD236, DMD332, DMD336, HK150-A
- Compatible with Brand Graymills
- For Solution Base Type Solvent-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 567-26793-65
- Zoro # G5952283
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Link Rod |
For Use With Mfr. Model Number | DMD232, DMD236, HK150-A |
Fits Brand | Graymills |
Compatible Parts Washer Manufacturer Model Number | DMD232, DMD236, DMD332, DMD336, HK150-A |
Compatible with Brand | Graymills |
For Solution Base Type | Solvent-Based |
Product Type | Link Rod |
For Washer Type | Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank |
Description
Link Rod, Product Type Link Rod, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number DMD232, DMD236, DMD332, DMD336, HK150-A, Compatible Parts Washer Grainger Part Number 3Z901, 3Z986, 4KTW7, For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Cup Holder (80062)
- SHINN FU CO OF AMERICA RAM Midget 4-Ton w/B69477 Coupler (AWB65140)
- SURE SHOT Complete Assemblies, Model B, PK6 (B51)
- VELVAC Push-Lock, Union Tee, 1/4" (016940)
- GRAYMILLS Thermostat Repair Kit (C-38718)
- GRAYMILLS Parts Washer, Tank Steel, 28 gal, 36" W (PL364FB-A)
- GRAYMILLS Hinge Seal Gasket 36 In Piece (745-07046)
- GRAYMILLS Pump (390-09663)
- GRAYMILLS Cleaner (GM330-C5)
- GRAYMILLS Flex Hose (728-04102)
- WALTER SURFACE TECHNOLOGIES Filter Cartridge, Reusable, 200 Microns (55B038)
- Graymills Parts Washers & Accessories