Shop All Parts Washers & Accessories
Graymills
Fusible Link
Mfr # 451-23482
Zoro # G9482864
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2R, 500A, 800A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL422-A
- Fits Brand Graymills
- For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
- Compatible with Brand Graymills
- For Solution Base Type Solvent-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 451-23482
- Zoro # G9482864
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Fusible Link |
For Use With Mfr. Model Number | 2R, 500A, 800A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL422-A |
Fits Brand | Graymills |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Compatible with Brand | Graymills |
For Solution Base Type | Solvent-Based |
Product Type | Fusible Link |
Compatible Parts Washer Manufacturer Model Number | 2R, 500A, 800A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL422-A |
Description
Fusible Link, Product Type Fusible Link, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 2R, 500A, 800A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL422-A, Compatible Parts Washer Grainger Part Number 12Y138, 3Z746, 3Z814, 4KTW7, 4KTW8, 4KTW9, 4KTX1, 6H013, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Signalmaster replacement light bulb lamp (SIGNALMASTER FEDERAL SIGNAL)
- MAIN FILTER BALDWIN AF1124 Replacement/Interchange Spin-On Filter (MF0575541)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- MAIN FILTER OMSI 40320007 Replacement/Interchange Spin-On Filter (MF0058011)
- GRAYMILLS Parts Washer, Tank Steel, 28 gal, 36" W (PL364FB-A)
- GRAYMILLS Parts Washer, Tank Steel, 40 gal, 32 3/8" W (COM504-A)
- GRAYMILLS Fire Link Assy (401-23700)
- GRAYMILLS Filter (742-09335-1)
- GRAYMILLS Ultrasonic Parts Washer, 25 lb Load Cap. (BTV-032B)
- GRAYMILLS Parts Washer Basket, Open Mesh, 10 in H (BTU-BSKT-7)
- OIL EATER Parts Washer Pump, For 4NHJ6 and 4NHJ7 (AOPW45110)
- Graymills Parts Washers & Accessories