Shop All Automotive Tool Parts
Graymills
Foam Filter
Mfr # 742-09926
Zoro # G2997261
original price:
$16.79
27% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number 500A, 800A, 900A
- Compatible with Brand Graymills
- Filter Type Foam
- For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 742-09926
- Zoro # G2997261
- Country of Origin United States
- Category Automotive Tool Parts
Details
Item | Foam Filter |
Fits Brand | Graymills |
For Use With Mfr. Model Number | 500A, 800A, 900A |
Compatible with Brand | Graymills |
Filter Type | Foam |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Material | Foam |
Compatible Parts Washer Manufacturer Model Number | 300, 500, 800, PL422 |
Product Type | Foam Filter |
For Solution Base Type | Solvent-Based |
Description
Foam Filter, Product Type Foam Filter, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 300, 500, 800, PL422, Compatible Parts Washer Grainger Part Number 4KTX1, 4KTX2, 6H013, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Filter Type Foam, Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091050)
- AP EXHAUST Prebent Pipe, 68483 (68483)
- SCHLEY PRODUCTS Diesel Exhaust Bung Rethreaders (SCH16000)
- WIX FILTERS Oil Filter, Wl10178 (WL10178)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 3" (BRMBC3)
- WESTWARD Casters, 2-1/2 In (HC212)
- LISLE WR UP TO 6 OIL FILT STRAP (LIS63500)
- ASTRO PNEUMATIC Stl Rivet Nuts, 100 Piece 1/4-20 (ASTRN14)
- SMARTWASHER Brush Station Kit, 4650-BRKIT (14287)
- TITAN In-Line Filter Screens, 5 Piece (TIT19911)
- KEYSCO TOOLS Portable Masker, 18" (ALC78002)
- Graymills Service & Shop Tools