Shop All Parts Washers & Accessories
Graymills
Flex. Metal Hose, 24-5/8 in L
Mfr # 728-29197
Zoro # G5957515
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank
- Compatible Parts Washer Manufacturer Model Number dm132-a
- For Solution Base Type Solvent-Based
- Product Type Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 728-29197
- Zoro # G5957515
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Length | 2 1/16 ft |
Details
Item | Hose |
Fits Brand | Graymills |
For Washer Type | Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank |
Compatible Parts Washer Manufacturer Model Number | dm132-a |
For Solution Base Type | Solvent-Based |
Product Type | Hose |
Compatible with Brand | Graymills |
Description
Hose, Product Type Hose, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number dm132-a, For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Overall Length 2 1/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER FLOWMONSTER 409SS, MUFFLER 14X4X20 (14416-FM)
- GENESIS STRAP HINGE 8in AL SQR HOLES .531 OFFSET (HG-STR-3035-AL-A31)
- AP EXHAUST Prebent Pipe Merit Exhaust, 44750 (44750)
- WIX FILTERS Fuel Filter, 33374 (33374)
- GRAYMILLS Gas Spring (765-09631)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- GRAYMILLS Submersible Pump, Motor, No Connector (1-EAYS)
- GRAYMILLS Parts Washer, Ultrasonic, 4 Gal Tank Cap (BTU-4)
- GRAYMILLS Parts Washer, Tank Steel, 20 gal, 36" W (DMD336-A-LDL)
- GRAYMILLS Cover Gasket (744-13984)
- WESTWARD Parts Washer, Bench-Top, 3-1/2 Gal (4KTV9)
- Graymills Parts Washers & Accessories