Shop All Parts Washers & Accessories
Graymills
Flex Hose
Mfr # 728-04102
Zoro # G5966231
original price:
$214.04
24% off
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 500A, 800A, 900A
- Fits Brand Graymills
- Compatible with Brand Graymills
- For Solution Base Type Solvent-Based
- For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graymills
- MFR # 728-04102
- Zoro # G5966231
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Flex Hose |
For Use With Mfr. Model Number | 500A, 800A, 900A |
Fits Brand | Graymills |
Compatible with Brand | Graymills |
For Solution Base Type | Solvent-Based |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Compatible Parts Washer Manufacturer Model Number | 500A, 800A, 900A |
Product Type | Flex Hose |
Description
Flex Hose, Product Type Flex Hose, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 500A, 800A, 900A, Compatible Parts Washer Grainger Part Number 4KTX1, 4KTX2, 6H013, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Cj8:Copper Plus Small Eng Pr-Each/Bx-4,843 (843)
- SURE SHOT Nozzle Extension, Rigid, 6" (P338)
- FLOWMASTER SUPER 44 SERIES MUFFLER, 2.50in IN (C) / OUT (O), 4in X 9.75in X 13in (942547)
- WIX FILTERS Nissan Micra 1.0 Slx/1.3 Slx Air Filter, Wa6305 (WA6305)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- GRAYMILLS Parts Washer, Tank Steel, 20 gal, 36" W (DMD336-A-LDL)
- GRAYMILLS Screen Cylinder L-4 1/8in Od-3in (742-14088-13)
- GRAYMILLS Solvent, Cleaning, 5 G (M5005)
- GRAYMILLS Solvent Filter, 18Hx7W In (SSC-18)
- GRAYMILLS Drum, 30 gal. (748-07090)
- B & K Oring Assort Med (9D00010712)
- Graymills Parts Washers & Accessories