Shop All Parts Washers & Accessories
Graymills
Filter, Foam 6x14x1/2
Mfr # 742-06117
Zoro # G6008204
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- Material Foam
- Compatible with Brand Graymills
- Product Type Foam Filter
- Filter Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 742-06117
- Zoro # G6008204
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Foam Filter |
Fits Brand | Graymills |
Material | Foam |
Compatible with Brand | Graymills |
Product Type | Foam Filter |
Filter Type | Foam |
Description
Foam Filter, Product Type Foam Filter, Compatible with Brand Graymills, Filter Type Foam, Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Ammco/Challenger Style Molded Rubber Lift Pad (4) (51660)
- SHURFLO YELLOWTAIL3" Marine Blower - 12 VDC, 120 CFM (277-3110)
- BELL SPORTS BIKE TIRE 27"" W/KEVLAR (7071089)
- AUTOTEX Washer Hose Tubing (19479-10)
- GRAYMILLS Pump and Motor (390-06940-08)
- GRAYMILLS Ultrasonic Parts Washer, 25 lb Load Cap. (BTV-032B)
- GRAYMILLS Nozzle (738-02927)
- GRAYMILLS Solvent, Cleaning, 5 Gal (M5005-141)
- GRAYMILLS Flex Hose (728-04102)
- GRAYMILLS Parts Washer, Aqueous, 47 Gal, Cap 150 Lb (TRH2420SL-B)
- BRUSH RESEARCH MANUFACTURING PWC Parts Wash Brush, Straight Handle, Non Flow Thru Style, Synthetic Fill (PWC)
- Graymills Parts Washers & Accessories