Shop All Automotive Tool Parts
Graymills
Filter, 30 Micron
Mfr # 742-09073-1
Zoro # G2997289
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PH822-A
- Fits Brand Graymills
- Compatible with Brand Graymills
- Product Type Filter
- For Solution Base Type Water-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 742-09073-1
- Zoro # G2997289
- Country of Origin United States
- Category Automotive Tool Parts
Details
For Use With Mfr. Model Number | PH822-A |
Fits Brand | Graymills |
Item | Filter |
Compatible with Brand | Graymills |
Product Type | Filter |
For Solution Base Type | Water-Based |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Compatible Parts Washer Manufacturer Model Number | PH822-A |
Description
Filter, Product Type Filter, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number PH822-A, Compatible Parts Washer Grainger Part Number 4KTW3, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Water-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For POWER SONIC, 6N42A5 (6N4-2A-5)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11013)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD3)
- AGS Steel Tube Nut, 1/4 (7/16-24 Inverted), 1/bag (BLF-13B)
- OTC WR 3 X 612 CHAIN (OTC6969)
- SMARTWASHER Fuse, 4137-CBASY-110 (14858)
- MOTIVE PRODUCTS Brembo Rear Adapter (1165-MTV)
- METABO 5" FLEX BACKING PAD-M14 (623278000)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 1-3/8" (BRMBC1-3/8)
- TITAN Square Magnetic Parts Tray (TIT21262)
- MAKITA Dual Action Random Orbit Polisher, 5" (MAKPO5000CX1)
- Graymills Automotive Tool Parts