Shop All Parts Washers & Accessories
This Product is Discontinued
Graymills
Drum Mounted Parts Washer (Discontinued)
Mfr # DMD336-A
Zoro # G1740837
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Capacity 30 gal
- Load Capacity (Lb.) 150 lb
- Tank Width (In.) 20 in
- Tank Length (In.) 36 in
- Tank Height (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # DMD336-A
- Zoro # G1740837
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 20 in |
Tank Length (In.) | 36 in |
Tank Height (In.) | 9 in |
Nominal Tank Depth (In.) | 8.75 in |
Overall Length (In.) | 36 in |
Overall Width (In.) | 20 in |
Overall Height (In.) | 39 1/2 in |
Pump Size | 1/125 HP |
Overall Width | 38 1/2 in |
Overall Height | 67 3/16 in |
Overall Depth | 36 in |
Tank Dimensions WxDxH | 20 in x 36 in x 9 in |
Tank Overall Width | 20 in |
Tank Overall Depth | 36 in |
Tank Overall Height | 9 in |
Description
Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Flush, Manual, Tank Material Steel, Tank Capacity 30 gal, Maximum Fluid Level 8 3/4 in, Load Capacity 150 lb, Tank Overall Width 20 in, Tank Overall Depth 36 in, Tank Overall Height 9 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 105 Degrees F, Voltage 115V, Horsepower 1/125 hp, Includes Retractable Pump, Worklight, Standards Freeboard Compliant, UL1204 Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.