Shop All Parts Washers & Accessories
This Product is Discontinued
Graymills
Digital Parts Washer, 4 Gal. (Discontinued)
Mfr # BTV-150
Zoro # G4191537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 4 gal
- Load Capacity (Lb.) 50
- Tank Width (In.) 12 in
- Tank Length (In.) 12 in
- Tank Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graymills
- MFR # BTV-150
- Zoro # G4191537
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 12 in |
Tank Length (In.) | 12 in |
Tank Height (In.) | 6 in |
Nominal Tank Depth (In.) | 5 in |
Overall Length (In.) | 14 in |
Overall Width (In.) | 13 in |
Overall Height (In.) | 13 in |
Details
Tank Capacity | 4 gal |
Load Capacity (Lb.) | 50 |
Type | Ultrasonic |
Heater Type | Strip |
Work Light | No |
Includes | Drain Fitting and Valve, Lift Off Cover with Handle |
For Use With | 12Y141, 4WT02, 5A343, 5W274 |
Output Watts | 720 W |
Output Frequency (Hertz) | 40,000 |
Temp. Range (F) | Ambient to 175 Degrees F |
Item | Ultrasonic Parts Washer |
Construction | 304 Stainless Steel |
Filtration | No |
Voltage | 115V, 1Ph |
Description
Ultrasonic Parts Washer, Tank Capacity 4 gal, Voltage 115V, 1Ph, Includes Drain Fitting and Valve, Lift Off Cover with Handle, Heater Type Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.