Shop All Machine Tool Coolant Pumps
Graymills
Coolant Suction Pump, 1/8HP, 115/230V
Mfr # IMS08-E
Zoro # G6176506
original price:
$327.78
9% off
new price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Impeller Material Plastic
- Motor Enclosure Totally Enclosed Nonventilated
- Maximum Media Temperature 180 Degrees F
- Compatible with Media Type Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # IMS08-E
- Zoro # G6176506
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Manufacturer Warranty Length | Limited Warranty |
Overall Length | 4.13 in |
Base Diameter | 5.5 in |
Compatible Intake Pipe Size | 3/8 in |
Intake and Discharge Size | 3/8 in , 3/8 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Height | 6.88 in |
Overall Width | 4.13 in |
Description
Machine Tool Pump, Nameplate Voltage 115/230V AC, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 10.5 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 8 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 5 gpm, Maximum Feet of Head 13 ft, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Intake Type NPT, Discharge Type NPT, Impeller Material Plastic, Base Diameter 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Tank, Use With 2P350, 2P351, 4RL07 (154401)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB0516A071)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG42)
- ZOELLER Waste-Mate 3 HP 4" Manual Submersible Sewage Pump 460V (G405)
- GRAYMILLS High PSI, Coolant Pump, 2HP, 230/460V (MSPR9-2.0F)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 115/230V (IMS50-E)
- GRAYMILLS Coolant Suction Pump, 1HP, 230/460V (IMS100-F)
- GRAYMILLS Pump Assembly, 1ph (IMV25-E)
- GRAYMILLS Coolant Immersion Pump, 1HP, 230/460V (IMV100-F)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKP-063A-4Z)
- Graymills Machine Tool Coolant Pumps