Shop All Machine Tool Coolant Pumps
Graymills
Coolant Immersion Pump, 3/4HP, 230/460V
Mfr # IMV75-F
Zoro # G6176521
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Impeller Material Aluminum
- Motor Enclosure Totally Enclosed Fan Cooled
- Manufacturer Warranty Length Limited Warranty
- Flow Rate @ 20 ft of Head (Maximum, Water) 43 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # IMV75-F
- Zoro # G6176521
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Manufacturer Warranty Length | Limited Warranty |
Immersion Depth (Maximum) | 11 in |
Compatible Discharge Pipe Size | 1 in |
Overall Width | 6 in |
Overall Height | 20.91 in |
Overall Length | 11.47 in |
Compatible Intake Pipe Size | 1 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 40 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 50 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 45 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 35 gpm, Maximum Feet of Head 66 ft, Immersion Depth (Maximum) 11 in, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Discharge Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Polyacetal, 3/4 In HB (5UWG7)
- LITTLE GIANT Small Submersible Pump 2E-38N Series Dual Purpose (502203)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S15B1S1WANS000.)
- ARO Diaphragm Pump, 35Gpm, Nitrile/Nitrile, 1 (666100-122-C)
- GRAYMILLS High PSI, Coolant Pump, 1.5HP, 230/460V (MSPR7-1.5F)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- GRAYMILLS Coolant Immersion Pump, 1/4HP, 230/460V (IMV25-F)
- GRAYMILLS Coolant Suction Pump, 3/4HP, 230/460V (IMS75-F)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 115/230V (IMV08-E)
- GRAYMILLS High PSI, Coolant Pump, 3HP, 230/460V (MSPR13-3.0F)
- LITTLE GIANT PUMP Pump, Coolant, 115 V (542005)
- Graymills Machine Tool Coolant Pumps