Shop All Machine Tool Coolant Pumps
Graymills
Coolant Immersion Pump, 1/4HP, 230/460V
Mfr # IMV25-F
Zoro # G6176549
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Impeller Material Plastic
- Motor Enclosure Totally Enclosed Fan Cooled
- Intake and Discharge Size 3/4 in , 1/2 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # IMV25-F
- Zoro # G6176549
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Intake and Discharge Size | 3/4 in , 1/2 in |
Overall Width | 5 in |
Compatible Discharge Pipe Size | 1/2 in |
Overall Length | 7.06 in |
Overall Height | 14.88 in |
Compatible Intake Pipe Size | 3/4 in |
Immersion Depth (Maximum) | 7 in |
Manufacturer Warranty Length | Limited Warranty |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/4 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 20 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 27 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 20 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 17 gpm, Maximum Feet of Head 32 ft, Immersion Depth (Maximum) 7 in, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Kits- Kit, shaft seal CVUV @12mm SPK/GJK, SPK Series. (97743150)
- US SEAL Pump Seal Shaft 1.250 (PS-185V-CMS)
- POND BOSS Pond Pump, 350 GPH (52718)
- DAYTON Shallow Well Jet Pump Sys, 3/4HP, 115/230V (5UXK9)
- GRAYMILLS High PSI, Coolant Pump, 2HP, 230/460V (MSPR9-2.0F)
- GRAYMILLS Coolant Suction Pump, 1HP, 230/460V (IMS100-F)
- GRAYMILLS Coolant Suction Pump, 3/4HP, 230/460V (IMS75-F)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 115/230V (IMV08-E)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 230/460V (IMS50-F)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 115/230V (IMS08-E)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 115/230V (IMS50-E)
- Graymills Machine Tool Coolant Pumps