Shop All Parts Washers & Accessories
Graymills
Arm, gas Shock
Mfr # 765-09853
Zoro # G5906887
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number PL36A
- For Solution Base Type Solvent-Based
- Compatible Parts Washer Manufacturer Model Number PL36-A
- Product Type Gas Shock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graymills
- MFR # 765-09853
- Zoro # G5906887
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Gas Shock |
Fits Brand | Graymills |
For Use With Mfr. Model Number | PL36A |
For Solution Base Type | Solvent-Based |
Compatible Parts Washer Manufacturer Model Number | PL36-A |
Product Type | Gas Shock |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Compatible with Brand | Graymills |
Description
Gas Shock, Product Type Gas Shock, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number PL36-A, Compatible Parts Washer Grainger Part Number 3Z746, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Deutsch, Solid Barrel, 24-20Ga, Male, PK10 (84-2481)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1102 (MM1102)
- GROTE Spring Clamp, 25 Amp, PK2 (82-9543)
- 3M Overspray Protective Sheet, 20ft.x250ft. (06742)
- GRAYMILLS Valve (738-07243)
- GRAYMILLS Door Gasket (603-28730)
- GRAYMILLS Solvent, Cleaning, 5 G (M5005)
- GRAYMILLS Parts Washer Basket, Open Mesh, 10 in H (BTU-BSKT-7)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- GRAYMILLS Fusible Link (451-23482)
- WALTER SURFACE TECHNOLOGIES Reusable Fltr Crtrdg, For 6NVR5 and 6NVR6 (55B011)
- Graymills Parts Washers & Accessories