Shop All Parts Washers & Accessories
Graymills
Alkaline Cleaner, Biodegradable
Mfr # GM571-25
Zoro # G1004254
original price:
$228.23
25% off
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 25 lb
- Color White
- Temp. Range (F) Ambient To 180F
- Type Water Based
- For Use With 12Y148, 4KTW2 - 4KTW6, 6Z509
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graymills
- MFR # GM571-25
- Zoro # G1004254
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Container Size | 25 lb |
Size | 25 lb |
Details
Color | White |
Temp. Range (F) | Ambient To 180F |
Type | Water Based |
For Use With | 12Y148, 4KTW2 - 4KTW6, 6Z509 |
Item | Parts Washer Cleaner |
Removes | Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons |
Standards | SARA, TSCA |
Maximum Operating Temperature | 180 Degrees F |
For Material Type | Aluminum, Non-Ferrous Metals |
Container Type | Box |
Series | Aquatene 571 |
For Washer Type | Water-Based Parts Washers |
Minimum Operating Temperature | 80 Degrees F |
Low Foam | Low Foam |
For Use on Material Group | Metals |
Base Type | Water |
Cleaner Type | Detergent |
Temp Range | 80 Degrees F to 180 Degrees F |
Chemical Type | Diethylene Glycol Mono-Butyl Ether, Methyl, Oxirane, Polymer, Sodium Carbonate, Sodium Metasilicate, Sodium Tripolyphosphate |
Product Form | Powder |
Maximum Operating Temperature | 180 Degrees F |
Description
Parts Washer Cleaner, Base Type Water, Removes Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons, For Material Type Aluminum, Non-Ferrous Metals, Flash Point Not Applicable, Container Size 25 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 80 Degrees F, Container Type Box, Standards SARA, TSCA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1009 Flanged Valve Fitting - 3" Bayonet Flange (T1009)
- SUR&R Oil Drain Plug Assortment, 8-1/4" W, Metal (DP454)
- ZEELINE Tire Sealant Pump (ZE240)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/bag (CF-17B)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- GRAYMILLS Solvent, Cleaning, 5 G (M5005)
- GRAYMILLS Parts Washer, Tank Steel, 40 gal, 32 3/8" W (COM504-A)
- GRAYMILLS Parts Washer Basket, Open Mesh, 7-1/2 in H (BTU-BSKT-4)
- GRAYMILLS Foot Control Switch (770-07024)
- GRAYMILLS Arm, gas Shock (765-09853)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- Graymills Parts Washers & Accessories