Shop All Automotive Lifts
Gray
Wheel Lift System, 20 Tons, PR
Mfr # WL-40
Zoro # G9964692
product price: $18,948.00
/pr
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,948.00
Free 30-Day Returns
Key Features
- Type Air Operated
- Load Capacity (Lb.) 40,000 lb
- Air Pressure (PSI) 160 psi
- Lifting Capacity 20 ton
- Lifting Height Min. 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # WL-40
- Zoro # G9964692
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 0 in |
Platform Width (In.) | 33.5 in |
Overall Height (In.) | 63 in |
Height Stowed | 63 in |
Overall Length (In.) | 44 in |
Platform Length (In.) | 12 |
Overall Width (In.) | 45 in |
Lifting Height Max. | 30 in |
Overall Length | 44 in |
For Minimum Wheel Diameter | 14 in (with Adapters), 21 in (without Adapters) |
Stowed Height | 63 in |
Maximum Lift Height | 30 in |
For Maximum Wheel Diameter | 45 in |
Platform/Lift Arm Length | 12 in |
Maximum Arm Width | 33 1/2 in |
Minimum Lift Height | 0 in |
Overall Height | 63 in |
Overall Width | 45 in |
Description
Vehicle Lift System, Power Source Hydraulic, Load Capacity 20 ton, Frame Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 0 in, Maximum Lift Height 30 in, For Lifting Fire or Refuse Truck, Heavy Recreational Vehicles, Motor Coaches, Features Automatic Down Stop System, Dual Trigger Control Valve, Electronically Synchronized, Portable Design, Small Wheel Adapters, For Maximum Wheel Diameter 45 in, For Minimum Wheel Diameter 14 in (with Adapters), 21 in (without Adapters)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (33775)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length (1283/04T133RED120)
- LOCK TECHNOLOGY Torque Extension, 160 ft.-lb., Orange (1400BB)
- NGK Laser Iridium Spark Plug, 92217 (92217)
- ATLAS AUTOMOTIVE EQUIPMENT AW32 PREMIUM HYDRAULIC OIL 5 GAL (ATETPAW32)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS MOTORCYCLE LIFT W SIDE EXTENSION KIT (ATEHT-CYCLFTXLT-FPD)
- OTC Power Train Lift W/Tilting Plate (1585A)
- ATLAS AUTOMOTIVE EQUIPMENT DRIVE OFF RAMP 414 PAIR (ATEATPKP-460028)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS 9000 LB BASEPLATE 2-POST LIFT (ATEXH-9KBPX-FPD)
- Gray Automotive Lifts & Stands