Shop All Automotive Lifts
Gray
Wheel Lift System, 10 Tons, PR
Mfr # WL-20
Zoro # G9964744
product price: $9,991.00
/pr
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$9,991.00
Free 30-Day Returns
Key Features
- Type Air Operated
- Load Capacity (Lb.) 20,000 lb
- Air Pressure (PSI) 160 psi
- Lifting Capacity 10 ton
- Lifting Height Min. 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # WL-20
- Zoro # G9964744
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 0 in |
Height Stowed | 53 1/4 in |
Platform Width (In.) | 31 in |
Overall Length (In.) | 44 1/4 in |
Overall Width (In.) | 41 1/2 in |
Overall Height (In.) | 53 1/4 in |
Lifting Height Max. | 24 in |
Platform Length (In.) | 12 in |
Overall Length | 44 1/4 in |
Minimum Lift Height | 0 in |
For Minimum Wheel Diameter | 16 in (with Adapterss), 19.5 in (without Adapters) |
Platform/Lift Arm Length | 12 in |
For Maximum Wheel Diameter | 44 in |
Maximum Arm Width | 31 in |
Stowed Height | 53 1/4 in |
Overall Height | 53 1/4 in |
Overall Width | 41 9/16 in |
Maximum Lift Height | 24 in |
Description
Vehicle Lift System, Power Source Hydraulic, Load Capacity 10 ton, Frame Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 0 in, Maximum Lift Height 24 in, For Lifting Fire or Refuse Truck, Heavy Recreational Vehicles, Motor Coaches, Standards PALD, Features Automatic Down Stop System, Dual Trigger Control Valve, Electronically Synchronized, Portable Design, Small Wheel Adapters, For Maximum Wheel Diameter 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-4 (TR87) (TUN4001)
- ANCO Anco Wiper Products, A-20-M (A-20-M)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch Only (GH-204)
- WEATHERTECH Front and Rear Floorliners, 444271-442562 (444271-442562)
- OTC Power Train Lift W/Tilting Plate (1585A)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS MOTORCYCLE LIFT W SIDE EXTENSION KIT (ATEHT-CYCLFTXLT-FPD)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10-FPD)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB HIGH RISE SCISSOR LIFT (ATEATTD-SLP9K-FPD)
- ATLAS 10000 LB BASEPLATE 2-POST LIFT (ATEATTD-BP10000X-FPD)
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- Gray Automotive Lifts & Stands