Shop All Automotive Stands
Gray
Vehicle Stands, PR
Mfr # 35TF Stands
Zoro # G6002367
product price: $1,252.99
/pr
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 35 ton
- Lifting Height Min. (In.) 13 1/2 in
- Lifting Height Max. (In.) 21 in
- Base Size (In.) 10
- Construction formed, welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # 35TF Stands
- Zoro # G6002367
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 13 1/2 in |
Lifting Height Max. (In.) | 21 in |
Base Size (In.) | 10 |
Saddle Size (In.) | 3-1/4 x 3 |
Saddle Length | 3 1/4 in |
Base Length | 10 in |
Minimum Height | 13 1/2 in |
Height Spacing Increments | 1 1/2 in |
Saddle Width | 3 in |
Maximum Extended Height | 21 in |
Description
Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 35 ton, Minimum Height 13 1/2 in, Maximum Extended Height 21 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 3 1/4 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 10 in, Height Spacing Increments 1 1/2 in, Individual Stand Load Capacity 35 ton, Locking Mechanism Pin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber (ED0010A)
- PARKER Y Union, 1/4 in. Tube Size, 1.52 in. L (362PTC-4)
- STENS Oem Replacement Belt 265-621 For Cub Cadet 954-04208A (265-621)
- TOTALTURF Tire Dunk Tank (TO68348)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- GRAY Vehicle Stands, PR (10THF)
- GRAY Vehicle Stands, PR (7THF)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- GRAY Vehicle Stand, Pin Style, 7 Tons, PR (7TF Stands)
- SIMPLEX SJ1512, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 9.75 in (247, 7 mm) in Stroke (SJ1512)
- Gray Automotive Lifts & Stands