Shop All Automotive Stands
Gray
Vehicle Stands, PR
Mfr # 10THF
Zoro # G2199970
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,315.99
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 10 ton
- Lifting Height Min. (In.) 30 in
- Lifting Height Max. (In.) 52 in
- Base Size (In.) 24
- Locking Mechanism Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray
- MFR # 10THF
- Zoro # G2199970
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 30 in |
Lifting Height Max. (In.) | 52 in |
Base Size (In.) | 24 |
Saddle Size (In.) | 6-3/4 x 3 |
Height Spacing Increments | 1 in |
Minimum Height | 30 in |
Base Length | 24 in |
Saddle Width | 3 in |
Saddle Length | 6 3/4 in |
Maximum Extended Height | 52 in |
Description
Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 10 ton, Minimum Height 30 in, Maximum Extended Height 52 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 6 3/4 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 24 in, Height Spacing Increments 1 in, Individual Stand Load Capacity 10 ton, Locking Mechanism Pin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Line Hose, 27029 (27029)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 10-3/16 In (PT554)
- MAG 1 1 qt Gear Oil Container Brown (MAG00820)
- GROTE Mirror- 5- Black- Rnd Clamp On Stack&Spo, 28032 (28032)
- GRAY Vehicle Stands, PR (35TF Stands)
- GRAY Tall Vehicle Stands, PR (35THF)
- GRAY Vehicle Stand, Pin Style, 7 Tons, PR (7TF Stands)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- AME Slab Super Crib, 6" x 12" x 24" (15231)
- Gray Automotive Stands