Shop All Automotive Stands
Gray
Vehicle Stand, Pin Style, 9 Tons
Mfr # 9THR Stand
Zoro # G9833074
product price: $2,017.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,017.00
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 9 ton
- Lifting Height Min. (In.) 48 3/4 in
- Lifting Height Max. (In.) 84 in
- Base Size (In.) 33 x 33
- Characteristics Gas Spring Assisted Lift Post with 5-1/2 in Screw Adjustment, Telescoping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # 9THR Stand
- Zoro # G9833074
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 48 3/4 in |
Lifting Height Max. (In.) | 84 in |
Base Size (In.) | 33 x 33 |
Saddle Size (In.) | 5 X 5 |
Minimum Height | 48 3/4 in |
Height Spacing Increments | 2 3/4 in |
Maximum Extended Height | 84 in |
Saddle Width | 5 in |
Saddle Length | 5 in |
Base Length | 33 in |
Description
Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Screw Adjustment, Load Capacity per Pair 9 ton, Minimum Height 48 3/4 in, Maximum Extended Height 84 in, Base Material Steel, Saddle Shape Square, Saddle Length 5 in, Saddle Width 5 in, Saddle Diameter Not Applicable, Base Shape Triangle, Locking Type Pin, Standards ETL Listed, Base Length 33 in, Column Material Steel, Features Gas-Spring, Height Spacing Increments 2 3/4 in, Individual Stand Load Capacity 9 ton, Locking Mechanism Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL Power Steering Fluid, 12 Oz (PYPSF12P)
- STABILUS Gas Spring Universal Applications, 4B-8503IQ (4B-8503IQ)
- LEWMAR Winch Handle Pocket (29140020)
- ILC Replacement for YANMAR 129136-77011 STARTER (129136-77011 STARTER)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- GRAY Vehicle Stands, PR (7THF)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- GRAY Vehicle Stands, PR (10THF)
- GRAY Vehicle Stands, PR (35TF Stands)
- HEIN-WERNER High Reach Vehicle Stand, 10 Tons (HW93511)
- Gray Automotive Lifts & Stands