Shop All Automotive Lifts
Gray
Vehicle Lift System, 44 1/4"W Overall, PK6
Mfr # WPLS-190 (6)
Zoro # G403528597
product price: $94,112.99
/pk 6, $15,685.50/ea
Item requires special delivery charges. A $1,345.00 per item surcharge will be applied.
$94,112.99
Free 30-Day Returns
Key Features
- Type Electric, Hydraulic, Mobile, Wireless
- Load Capacity (Lb.) 114,000 lb
- Lifting Capacity 114,000 lb
- Lifting Height Min. 0 in
- For Use With Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # WPLS-190 (6)
- Zoro # G403528597
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 0 in |
Height Stowed | 88 1/2 in |
Overall Length (In.) | 53 5/8 in |
Overall Height (In.) | 157 1/8 in |
Overall Width (In.) | 44 1/4 in |
Lifting Height Max. | 69 in |
Overall Length | 53 5/8 in |
For Minimum Wheel Diameter | 12.7 cm (with Adapters) |
Maximum Lift Height | 175 cm |
Overall Height | 157 1/8 in |
Overall Width | 44 1/4 in |
Minimum Lift Height | 0 in |
Stowed Height | 88 1/2 in |
For Maximum Wheel Diameter | 62 1/5 cm |
Description
Vehicle Lift System, Power Source Electric/Hydraulic, Load Capacity 9.5 ton, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 175 cm, Features Portable, Wireless Columns, For Maximum Wheel Diameter 62 1/5 cm, For Minimum Wheel Diameter 12.7 cm (with Adapters), Handle Type Pallet Jack, Includes (6) Lifts, Overall Height 157 1/8 in, Overall Length 53 5/8 in, Overall Width 44 1/4 in, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 16.9/18.4R34, 520/70R34 Radial Tractor Tube With TR218A Valve (322200)
- ZEROSTART Silicone Pad, Battery - 180W, 120V, 1.5A - 13in. 33 Cm X 20-1/2in. 52 Cm Csa/Ce (3400038)
- LISLE Heavy Duty End Cap Wrench Set, 10Pc (61450)
- TRUCK-LITE 3 Plug, 26 In. Identification Harness, 14 Gauge, Pl-10, Stripped End, Ring Terminal (93906)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS HIRISE 1500 LB MOTORCYCLEATV LIFT (ATEHT1005-KIT-FPD)
- ATLAS 10000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV10PX-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT 8000 LB HOBBYIST 4POST LIFT (ATEXH-PRO8000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT 6000 LB PORTABLE SINGLE POST LIFT (ATEXH-PSP-6000-FPD)
- ATLAS 12000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV12PX-FPD)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- Gray Automotive Lifts & Stands