Shop All Automotive Lifts
Gray
Vehicle Lift System, 44 1/4"W Overall, PK4
Mfr # WPLS-140 (4)
Zoro # G203528612
product price: $55,564.99
/pk 4, $13,891.25/ea
Free Shipping & Returns
$55,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric, Hydraulic, Mobile, Wireless
- Load Capacity (Lb.) 56,000 lb
- Lifting Capacity 56,000 lb
- Lifting Height Min. 0 in
- Lifting Height Max. 69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # WPLS-140 (4)
- Zoro # G203528612
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 0 in |
Lifting Height Max. | 69 in |
Height Stowed | 88 1/2 in |
Overall Width (In.) | 44 1/4 in |
Overall Length (In.) | 53 5/8 in |
Overall Height (In.) | 157 1/8 in |
Overall Length | 53 5/8 in |
Maximum Lift Height | 175 cm |
For Maximum Wheel Diameter | 62 1/5 cm |
Stowed Height | 88 1/2 in |
Overall Height | 157 1/8 in |
Overall Width | 44 1/4 in |
Minimum Lift Height | 0 in |
For Minimum Wheel Diameter | 12.7 cm (with Adapters) |
Description
Vehicle Lift System, Power Source Electric/Hydraulic, Load Capacity 7 ton, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 175 cm, Features Portable, Wireless Columns, For Maximum Wheel Diameter 62 1/5 cm, For Minimum Wheel Diameter 12.7 cm (with Adapters), Handle Type Pallet Jack, Includes (4) Lifts, Overall Height 157 1/8 in, Overall Length 53 5/8 in, Overall Width 44 1/4 in, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- DONALDSON Air Filter, Primary Radialseal, P537876 (P537876)
- AFTERMARKET RE62419 1 PC BRAND NEW ELEMENT FILTER Fits John Deere FREE SHIPPING (RE509031)
- PERFORMANCE TOOL Windshield Removal Tool, W80641 (W80641)
- ATLAS AUTOMOTIVE EQUIPMENT DRIVE OFF RAMP 414 PAIR (ATEATPKP-460028)
- ATLAS AUTOMOTIVE EQUIPMENT PLASTIC DRIP TRAY FOR 4 POST LIFT (ATEXH-DRPTRY8K)
- NORCO PROFESSIONAL LIFTING 10 Ton Capacity Air Lift Jack USA (82999)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT 6000 LB PORTABLE SINGLE POST LIFT (ATEXH-PSP-6000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB HIGH RISE SCISSOR LIFT (ATEATTD-SLP9K-FPD)
- ATLAS 12000 LB HEAVY DUTY BASEPLATE LIFT (ATEATTD-BP12000X-FPD)
- Gray Automotive Lifts