Shop All Loading Ramps
Gray
Truck Ramps, Wide Portable, PR
Mfr # PTRW-20
Zoro # G9964753
product price: $2,489.00
/pr
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,489.00
Free 30-Day Returns
Key Features
- Type Wide Portable
- Load Capacity 10 ton
- Height 9 in
- Width 15 in
- Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # PTRW-20
- Zoro # G9964753
- Country of Origin United States
- Category Loading Ramps
Dimensions
Height | 9 in |
Width | 15 in |
Length | 51 in |
Handle Length | 34 1/2 in |
Wheel Diameter | 5 in |
Overall Length | 51 in |
Overall Height | 9 in |
Overall Width | 18 1/2 in |
Details
Item | Truck Ramp |
Type | Wide Portable |
Load Capacity | 10 ton |
Material | Steel |
Ramp Type | Straight |
Product Type | Ramp |
Handle Type | Retractable |
Individual Stand Load Capacity | 10 ton |
Ramp Material | Steel |
Adjustability | Not Adjustable |
For Vehicle Type | Trucks |
Load Capacity per Pair | 20 ton |
Description
Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 10 ton, Ramp Material Steel, Overall Length 51 in, Overall Width 18 1/2 in, Overall Height 9 in, For Vehicle Type Trucks, Handle Length 34 1/2 in, Handle Type Retractable, Individual Stand Load Capacity 10 ton, Load Capacity per Pair 20 ton, Product Type Ramp, Wheel Diameter 5 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART SILICONE PAD, FUEL FILTER 100W, 120V, 4 10 CM X 9 23 CM (3400124)
- DAYCO Auto V-Belt, Industry Number 11A0785 (15310)
- BALDWIN FILTERS Air Filter, 7 x 4-5/8 in. (PA1891)
- VALVOLINE Transmission Fluid, 5 Gal, Red (VV349)
- WM SYSTEM Aluminum Loading Ramp, 31"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN001/NS)
- OTC Truck Ramp Step, Load Capacity 300 lb. (1534A)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 128"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN523/NS)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- ERICKSON 54"X84" Combination Loading Ramp 1500 lb "LOAD IT" (07488)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- LANDWAVE LandWave LWR (LWR)
- Gray Loading Ramps