Shop All Pipe & Tubing Cutters
Gray Tools
Tube Cutter 1/8" To 1-1/8" Outer Diameter
Mfr # 84130A
Zoro # G804440894
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.25
- Length (In.) 5.25
- Application Ideal for cutting copper, brass, aluminum and thin-wall steel.
- Height (In.) 1.25
- Overall Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 84130A
- Zoro # G804440894
- UPC # 67965114494
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 5.25 |
Length (In.) | 5.25 |
Height (In.) | 1.25 |
Overall Width | 2.75 |
Width (In.) | 2.75 |
Details
Item | Plumbing Tool |
Capacity | 1/8" to 1-1/8" O.D. |
Application | Ideal for cutting copper, brass, aluminum and thin-wall steel. |
Description
Cuts tubing 1/8" to 1-1/8" O.D.. Ideal for cutting copper, brass, aluminum and thin-wall steel.. Quick blade change – no tools required.. Made from zinc die-cast.. Large ergonomic knob provides a firm grip and allows quick and easy cutting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, 4 In, 100 psi, Female Coupler (G400-DC-BR)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- APOLLO BV, 3/4in. 1000# FP SS, Latch Lever (76F-104-27A)
- ZORO SELECT 1-1/2" FNPT 304 SS Tee (40TE111N112)
- GRAY TOOLS Pipe Cutter 1/8" to 2" O. D. (84172A)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 2-1/2" Capacity (66063)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 1-5/8" Capacity (66042)
- GRAY TOOLS Tube Cutter 1/8" to 1-1/8" O.D.. (84125)
- GRAY TOOLS Tube Cutter 1/4" to 3" O.D.. (84169)
- GRAY TOOLS Multilayer PEX & PVC Tube Cutter (66026)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- Gray Tools Pipe & Tubing Cutters