Shop All Pipe & Tubing Cutters
Gray Tools
Tube Cutter 1/4" to 3" O.D..
Mfr # 84169
Zoro # G304440899
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.65
- Width (In.) 4.02
- Length (In.) 9.65
- Application Ideal for thin walled hard and soft copper, aluminum, brass and plastic tubes
- Height (In.) 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 84169
- Zoro # G304440899
- UPC # 67965109728
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 9.65 |
Width (In.) | 4.02 |
Length (In.) | 9.65 |
Height (In.) | 1.63 |
Overall Width | 4.02 |
Details
Capacity | 1/4" to 3" O.D. |
Application | Ideal for thin walled hard and soft copper, aluminum, brass and plastic tubes |
Item | Plumbing Tool |
Description
Ideal for thin walled hard and soft copper, aluminum, brass and plastic tubes. Cuts tubing 1/4" to 3" O. D.. Lightweight yet very durable magnesium body. Quick release system for faster operation. Feeding screw made of steel. No tool required for instant wheel change. 4 rollers for better grip of the metal tube being cut. Removable reamer. Ergonomic knob. Spare cutting wheel inside the knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091E)
- AMERICAN FILTER CO 4 H, 3 PK (GSWF-AFC-RF-G2-3-70243)
- DEWALT Press Jaw, Copper; SS, 3 in Pipe (DCE201300)
- PARKER SEAL-LOK - GAGE PORT TEE (24-4 LOHL6G5TP-S)
- GRAY TOOLS Tube Cutter 1/8" to 1-1/8" O.D.. (84125)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 2-1/2" Capacity (66063)
- GRAY TOOLS Multilayer PEX & PVC Tube Cutter (66026)
- GRAY TOOLS Pipe Cutter 1/8" to 2" O. D. (84172A)
- GRAY TOOLS Tube Cutter 1/8" To 1-1/8" Outer Diameter (84130A)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 1-5/8" Capacity (66042)
- FLAIR-IT Ratchet Cutter Pro Point (01100)
- Gray Tools Pipe & Tubing Cutters