Shop All Ball Peen Hammers
Gray Tools
Special Body Bumping Hammer, 4" Head Length, 12" Long
Mfr # PH26
Zoro # G104422774
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Dia. (In.) 1-5/8 Round End"
- Weight 1
- Handle Material Fiberglass
- Overall Length 13.5
- Overall Width 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # PH26
- Zoro # G104422774
- UPC # 67965044739
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Head Dia. (In.) | 1-5/8 Round End" |
Overall Length | 13.5 |
Overall Width | 0.94 |
Details
Item | Striking Tool |
Weight | 1 |
Handle Material | Fiberglass |
Handle Color | Blue |
Description
Overall length (inches): 12". Head diameter (inches): 1-5/8 Round End"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-12)
- CENTURY DRILL & TOOL Die 1/4-18 NPT Hex (96302)
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- VAUGHAN Ball Pein Hammer, 8 oz, Steel, 12 in (TC308)
- PROTO Anti-Vibe® Ball Pein Hammer - 24 oz. (J1324AVP)
- K-TOOL INTERNATIONAL Brass Hmmr, Non-Sparking, Wood Hndl, 16 oz. (KTI-71714)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BUMPING WD HD (MT160G)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Steel Handle (6DWN1)
- Gray Tools Ball Peen Hammers