Shop All Insulated Sockets
Gray Tools
Socket 7/8" X 1/2" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # 1414-I
Zoro # G500874771
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 1414-I
- Zoro # G500874771
- UPC # 67965088962
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 7/8" |
Description
Hex Size: 7/8". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Hand File - Smooth Cut (11038)
- BETA Internal Circlip Plier, 290mm (010340028)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT33 (8-530-0033)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- WIHA 1/2 in Drive Insulated Socket 12 mm, Hex, Metric (31612)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- Gray Tools Sockets & Ratchets