Shop All Insulated Sockets
Gray Tools
Socket 3/8" X 1/2" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # 1406-I
Zoro # G500874665
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 1406-I
- Zoro # G500874665
- UPC # 67965088887
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 3/8" |
Description
Hex Size: 3/8". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- CRESCENT WRENCH COMBINATION 8MM (CCW19)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 3/8"R (CF138)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- WIHA 3/8 in Drive Insulated Socket 12 mm, Hex, Metric (31512)
- WIHA 1/2 in Drive Insulated Socket 27 mm, Hex, Metric (31627)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- Gray Tools Sockets & Ratchets