Shop All Insulated Sockets
Gray Tools
Socket 15/16" X 1/2" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # 1415-I
Zoro # G500874764
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 1415-I
- Zoro # G500874764
- UPC # 67965088979
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 15/16" |
Description
Hex Size: 15/16". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 5 in. (29VU44)
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L (540)
- PERFORMANCE TOOL 1/2 In Sae Combination Wrench Wrench 1/2, W324C (W324C)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 3/8 in Drive Insulated Socket 21 mm, Hex, Metric (31521)
- WIHA 3/8 in Drive Insulated Socket 22 mm, Hex, Metric (31522)
- WIHA 1/2 in Drive Insulated Socket 14 mm, Hex, Metric (31614)
- WIHA 1/2 in Drive Insulated Socket 11/16 in, Hex, SAE (31712)
- WIHA 1/2 in Drive Insulated Socket 23 mm, Hex, Metric (31623)
- Gray Tools Sockets & Ratchets