Shop All Insulated Sockets
Gray Tools
Socket 1/2" X 1/2" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # 1408-I
Zoro # G600874633
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 1408-I
- Zoro # G600874633
- UPC # 67965088900
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 1/2" |
Description
Hex Size: 1/2". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 1 In, 4 In, 5/8 In (30402)
- GARDNER BENDER Telescoping Reel Jack, 24 x 16 x 22-54 In (TRJ-96)
- COSCO Knife, Self-Retracting, Self-Retracting Utility (091508)
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J07528L)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- WIHA 3/8 in Drive Insulated Socket 11 mm, Hex, Metric (31511)
- WIHA 1/2 in Drive Insulated Socket 22 mm, Hex, Metric (31622)
- WIHA 1/2 in Drive Insulated Socket 32 mm, Hex, Metric (31632)
- WIHA 1/4 in Drive Insulated Socket 5/16 in, Hex, SAE (31340)
- Gray Tools Insulated Sockets