Shop All Snap Ring Pliers
Gray Tools
Snap Ring Plier, Convertible Internal/external, 7-1/4" Long, Straight .070 Fixed Tip
Mfr # B108
Zoro # G104422859
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Tip Dia. 0.07
- Overall Length 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B108
- Zoro # G104422859
- UPC # 67965002715
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.07 |
Overall Length | 7-1/4" |
Details
Item | Pliers |
Plier Style | Convertible |
Description
Overall length (inches): 7-1/4". Tip size(s): .070". Tip angle (degrees): 0". Shaft dia. (inches): .938 - 1.438. 1.00 - 1.438. 1.062 - 2.00"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA3)
- KO-KEN Bit Socket XZN M4 Triple Square 100mm 3/8 Sq. Drive (3020.100-M4)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B100)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- GEARWRENCH 7" 90° Fixed Tip Internal Snap Ring Pliers (82140)
- Gray Tools Pliers