Shop All Snap Ring Pliers
Gray Tools
Snap Ring Plier, Convertible Internal/external, 7-1/4" Long, 90° .070 Fixed Tip
Mfr # B138
Zoro # G704422815
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Tip Dia. 0.07
- Tip Type 90 Degrees
- Overall Length 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B138
- Zoro # G704422815
- UPC # 67965002890
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.07 |
Overall Length | 7-1/4" |
Details
Item | Pliers |
Plier Style | Convertible |
Tip Type | 90 Degrees |
Description
Overall length (inches): 7-1/4". Tip size(s): .070". Tip angle (degrees): 90". Bore dia. (inches): 1.062 - 1.75. 1.438 - 2.00"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LXY6)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- DRILL AMERICA 37/64"-28 HSS Plug Hand Tap (.578-28 Tap) (DWTST37/64-28P)
- KO-KEN Socket Set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4400A/10)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90° (B118)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- ASTRO Astro Pneumatic AST9401 10 Piece Snap Ring Plier (AST9401)
- Gray Tools Snap Ring Pliers