Shop All Snap Ring Pliers
Gray Tools
Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip
Mfr # B107
Zoro # G204422759
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Tip Dia. 0.047
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B107
- Zoro # G204422759
- UPC # 67965002708
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.047 |
Overall Length | 6" |
Details
Item | Pliers |
Plier Style | Convertible |
Description
Overall length (inches): 6". Tip size(s): .047". Tip angle (degrees): 0". Shaft dia. (inches): .687 - .875. 812 - 1.00. 312, .375"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460)
- TENG TOOLS TTBS35 - 35 Piece 1/4"-3/8" Drive Socket Set (TTBS35)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- Gray Tools Snap Ring Pliers