Shop All Snap Ring Pliers
Gray Tools
Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .038 Fixed Tip
Mfr # B106
Zoro # G604422724
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Tip Dia. 0.038
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # B106
- Zoro # G604422724
- UPC # 67965002678
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038 |
Overall Length | 6" |
Details
Item | Pliers |
Plier Style | Convertible |
Description
Overall length (inches): 6". Tip size(s): .038". Tip angle (degrees): 0". Shaft dia. (inches): .250 - .672"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm Surface 55mm 3/8 Sq. Drive (3310M-9)
- GREY PNEUMATIC #5 Drive Impact Socket Chrome plated (5033MD)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- MAKITA Chuck Key, DA3010F (763415-9)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B100)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- LISLE Push Pin Pliers 30 Degree (42060)
- Gray Tools Snap Ring Pliers