Shop All Snap Ring Pliers
Gray Tools
Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip
Mfr # B137
Zoro # G004422751
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Tip Dia. 0.047
- Tip Type 90 Degrees
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B137
- Zoro # G004422751
- UPC # 67965002883
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.047 |
Overall Length | 6" |
Details
Item | Pliers |
Plier Style | Convertible |
Tip Type | 90 Degrees |
Description
Overall length (inches): 6". Tip size(s): .047". Tip angle (degrees): 90". Bore dia. (inches): 1.06 - 1.375"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- TEKTON 1/2 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB20204)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Retaining Ring Pliers Replacement Tip Kit (B104)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- TITAN PLIERS CONVERTIBLE SNAP RING (TL18400)
- Gray Tools Pliers