Shop All Snap Ring Pliers
Gray Tools
Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip
Mfr # B127
Zoro # G204422889
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Tip Dia. 0.047
- Tip Type 45 Degrees
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B127
- Zoro # G204422889
- UPC # 67965002838
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.047 |
Overall Length | 6" |
Details
Item | Pliers |
Plier Style | Convertible |
Tip Type | 45 Degrees |
Description
Overall length (inches): 6". Tip size(s): .047". Tip angle (degrees): 45". Bore dia. (inches): .625 - 1.023. 1.00 - 1.023"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-11' 6)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- KNAACK Model 30 JOBMASTER Welder's Chest, Tan, 30" W x 16" D x 12" H (30)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- CHANNELLOCK PLIER RETAINING RING 8" (CL927)
- Gray Tools Pliers