Shop All Snap Ring Pliers
Gray Tools
Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .038 Fixed Tip
Mfr # B126
Zoro # G204422773
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Tip Dia. 0.038
- Tip Type 45 Degrees
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B126
- Zoro # G204422773
- UPC # 67965002814
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038 |
Overall Length | 6" |
Details
Item | Pliers |
Plier Style | Convertible |
Tip Type | 45 Degrees |
Description
Overall length (inches): 6". Tip size(s): .038". Tip angle (degrees): 45". Shaft dia. (inches): .500 - .781. 125 - .250"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ MPT (AMHFN-00M-DL)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/2"R (CF577)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 5/8" W (9001-280)
- ZORO SELECT Centre Conctor, 42 and 52 dia. (TT11C542CCG)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Retaining Ring Pliers Replacement Tip Kit (B104)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- Gray Tools Pliers