Shop All Snap Ring Pliers
Gray Tools
Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip
Mfr # B106I
Zoro # G304422772
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Internal
- Tip Dia. 0.038
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B106I
- Zoro # G304422772
- UPC # 67965002692
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038 |
Overall Length | 5-1/2" |
Details
Item | Pliers |
Plier Style | Internal |
Description
Overall length (inches): 5-1/2". Tip size(s): .038"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 7-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91060-05-07-1/2)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-N (C18041)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- Gray Tools Pliers